Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 110mm I. D., 135mm O. D.
Mfr # 11013512SC
Zoro # G5906649
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 110 mm
- Outside Dia. 135 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11013512SC
- Zoro # G5906649
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 135 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 110 mm |
Outside Diameter | 135 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 110 mm, Outside Diameter 135 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- CAMOZZI #6510 05-02, Male Connector, 5/16" OD X 1/8" NPT (6510 05-02)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 35mm I. D., 65mm O. D., 12mm W (356512SA)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, 42 x 55 x 7 mm., Nitrile Rubber (425507TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- Dds Shaft Seals & Adapters