Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber
Mfr # 11015012TCV
Zoro # G7749975
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 110 mm
- Outside Dia. 150 mm
- Lip Material Fluoro Rubber
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11015012TCV
- Zoro # G7749975
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 150 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 110 mm |
Outside Diameter | 150 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Seal Design | TC |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 110 mm, Outside Diameter 150 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- CHICAGO PNEUMATIC Valve Assembly (CPT2050498953)
- SPEEDAIRE Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting (CD85E16-80-B)
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- DDS Shaft Seal, 38 x 54 x 10 mm., SCV, Fluoro Rubber (385410SCV)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- Dds Shaft Seals & Adapters