Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 110 x 145 x 15 mm., TC, Nitrile Rubber
Mfr # 11014515TC
Zoro # G7749911
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 110 mm
- Outside Dia. 145 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11014515TC
- Zoro # G7749911
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 145 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 110 mm |
Outside Diameter | 145 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 110 mm, Outside Diameter 145 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, SET427-2 (SET427-2)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- Dds Shaft Seals & Adapters