Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 110 x 130 x 12 mm., Nitrile Rubber
Mfr # 11013012TC
Zoro # G6134637
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 110 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11013012TC
- Zoro # G6134637
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 130 mm |
Width | 12 mm |
Inside Diameter | 110 mm |
Outside Diameter | 130 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 110 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN353)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- Dds Shaft Seals & Adapters