Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 11 x 26 x 6 mm., SC, Nitrile Rubber
Mfr # 11267SC
Zoro # G7751530
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 11 mm
- Outside Dia. 26 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11267SC
- Zoro # G7751530
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 11 mm |
Outside Dia. | 26 mm |
Width | 6 mm |
Inside Diameter | 11 mm |
Outside Diameter | 26 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 11 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- Dds Shaft Seals & Adapters