Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 11 x 17 x 4 mm., SCV, Fluoro Rubber
Mfr # 11174SCV
Zoro # G7751390
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 11 mm
- Outside Dia. 17 mm
- Width 4 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11174SCV
- Zoro # G7751390
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 11 mm |
Outside Dia. | 17 mm |
Width | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 17 mm |
Inside Diameter | 11 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Case Coating | None |
Number of Lips | 1 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 11 mm, Outside Diameter 17 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- TRITAN Lockwasher, inch, For Use with AN24 Locknut (W24)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / CHICAGO PNEUMATIC (B1SA0001190)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- Dds Shaft Seals & Adapters