Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 108mm I. D., 140mm O. D.
Mfr # 10814013SA
Zoro # G5909053
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 108 mm
- Outside Dia. 140 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10814013SA
- Zoro # G5909053
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 108 mm |
Outside Dia. | 140 mm |
Width | 13 mm |
Inside Diameter | 108 mm |
Overall Width | 13 mm |
Outside Diameter | 140 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 108 mm, Outside Diameter 140 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE Ball Bearing, Replacement (1009879)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (15100009-100)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- Dds Shaft Seals & Adapters