Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 107.95mm I. D., 136.52mm O. D.
Mfr # 107.95136.5212.7SC
Zoro # G5935251
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 107.95 mm
- Outside Dia. 136.52 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 107.95136.5212.7SC
- Zoro # G5935251
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 107.95 mm |
Outside Dia. | 136.52 mm |
Width | 12.7 mm |
Inside Diameter | 4.25 in |
Overall Width | 0.5 in |
Outside Diameter | 5.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 4.25 in, Outside Diameter 5.375 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O2006)
- DAYTON 3/B128 Banded V-Belt, 131-3/4" Outside Length, 2" Top Width, 3 Ribs (13V509)
- CARLISLE BX44 Gold-Ribbon Cog-Belt (BX44)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- Dds Motor Supplies