Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 107.95mm I. D., 127mm O. D.
Mfr # 107.9512712.7SC
Zoro # G5935279
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 107.95 mm
- Outside Dia. 127 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 107.9512712.7SC
- Zoro # G5935279
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 107.95 mm |
Outside Dia. | 127 mm |
Width | 12.7 mm |
Outside Diameter | 5 in |
Overall Width | 0.5 in |
Inside Diameter | 4.25 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 4.25 in, Outside Diameter 5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6266.679.52TC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- Dds Shaft Seals & Adapters