Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 105mm I. D., 145mm O. D.
Mfr # 10514515SB
Zoro # G5909631
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 105 mm
- Outside Dia. 145 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10514515SB
- Zoro # G5909631
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 105 mm |
Outside Dia. | 145 mm |
Width | 15 mm |
Outside Diameter | 145 mm |
Inside Diameter | 105 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 105 mm, Outside Diameter 145 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- Dds Motor Supplies