Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 105 x 140 x 12 mm., Nitrile Rubber
Mfr # 10514012TC
Zoro # G6134655
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 105 mm
- Outside Dia. 140 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10514012TC
- Zoro # G6134655
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 105 mm |
Outside Dia. | 140 mm |
Width | 12 mm |
Outside Diameter | 140 mm |
Inside Diameter | 105 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 105 mm, Outside Diameter 140 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MITSUBOSHI 3/B110 113Inch Outside Length, 3 Ribs (3RB110)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- Dds Motor Supplies