Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 102mm I. D., 135mm O. D.
Mfr # 10213513SC
Zoro # G5923692
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 102 mm
- Outside Dia. 135 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10213513SC
- Zoro # G5923692
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 102 mm |
Outside Dia. | 135 mm |
Width | 13 mm |
Overall Width | 13 mm |
Inside Diameter | 102 mm |
Outside Diameter | 135 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 102 mm, Outside Diameter 135 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006753, Pressure Line, 3 micron, Outside-In (MF0435972)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4557.159.52SC)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- Dds Shaft Seals & Adapters