Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 101.6mm I. D., 127mm O. D.
Mfr # 101.612712.7SC
Zoro # G5940632
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 101.6 mm
- Outside Dia. 127 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 101.612712.7SC
- Zoro # G5940632
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 101.6 mm |
Outside Dia. | 127 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Inside Diameter | 4 in |
Outside Diameter | 5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 4 in, Outside Diameter 5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L810 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWD8)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- ALLEN BRADLEY 8AMPS 3MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R8-B)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TC, Nitrile Rubber (456010TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- Dds Motor Supplies