Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100mm I. D., 127mm O. D.
Mfr # 10012713SC
Zoro # G5920649
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 127 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10012713SC
- Zoro # G5920649
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 127 mm |
Width | 13 mm |
Outside Diameter | 127 mm |
Inside Diameter | 100 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 100 mm, Outside Diameter 127 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- CARLISLE SPZX2160 Metric Power-Wedge Cog-Belt (SPZX2160)
- INGERSOLL-RAND Wrench, Collet Body/Collet Nut (DG20-69A)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- Dds Motor Supplies