Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 180 x 12 mm., TCV, Fluoro Rubber
Mfr # 10018012TCV
Zoro # G7749738
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 180 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10018012TCV
- Zoro # G7749738
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 12 mm |
Inside Diameter | 100 mm |
Overall Width | 12 mm |
Outside Diameter | 180 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Seal Design | TC |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 100 mm, Outside Diameter 180 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT6)
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- Dds Shaft Seals & Adapters