Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber
Mfr # 10013013TC
Zoro # G7749765
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10013013TC
- Zoro # G7749765
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 130 mm |
Width | 13 mm |
Outside Diameter | 130 mm |
Inside Diameter | 100 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 100 mm, Outside Diameter 130 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 18)
- MTD Belt-Spindle (954-04118)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMC125-0200CS)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, TCV, 15mm ID, Fluoro Rubber (152506TCV)
- Dds Motor Supplies