Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber
Mfr # 10012512SCV
Zoro # G7749686
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 125 mm
- Lip Material Fluoro Rubber
- Inside Diameter 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10012512SCV
- Zoro # G7749686
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Inside Diameter | 100 mm |
Outside Diameter | 125 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
System of Measurement | Metric |
Case Coating | None |
Seal Design | SC |
Number of Lips | 1 |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 100 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- BESTORQ BX98 Cogged Belt, 101 in Outside Length, 21/32 in Top Width, 1 Ribs (BX98)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 38 x 72 x 10 mm., TC, Nitrile Rubber (387210TC)
- Dds Shaft Seals & Adapters