Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 120 x 12 mm., Nitrile Rubber
Mfr # 10012012TC
Zoro # G6134856
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 120 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10012012TC
- Zoro # G6134856
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 120 mm |
Width | 12 mm |
Inside Diameter | 100 mm |
Overall Width | 12 mm |
Outside Diameter | 120 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- Dds Shaft Seals & Adapters