Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 120 x 10 mm., TCV, Fluoro Rubber
Mfr # 10012010TCV
Zoro # G7749668
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 120 mm
- Lip Material Fluoro Rubber
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10012010TCV
- Zoro # G7749668
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 120 mm |
Width | 10 mm |
Inside Diameter | 100 mm |
Overall Width | 10 mm |
Outside Diameter | 120 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Case Coating | None |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Seal Design | TC |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3/8" x 25 ft Hybrid Air Hose 300 psi (27570)
- REELCRAFT Bearing, Hub Sheave (S600640)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4557.157.93SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- DDS Shaft Seal, TF, 75mm ID, Nitrile Rubber (7511512TF)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- Dds Shaft Seals & Adapters