Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 115 x 9 mm., TCV, Fluoro Rubber
Mfr # 1001159TCV
Zoro # G7749607
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 115 mm
- Width 9 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 1001159TCV
- Zoro # G7749607
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 115 mm |
Width | 9 mm |
Inside Diameter | 100 mm |
Overall Width | 9 mm |
Outside Diameter | 115 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Case Coating | None |
Number of Lips | 2 |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 100 mm, Outside Diameter 115 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- FESTO Push-In Connector QS-12-10 (QS-12-10)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- Dds Motor Supplies