Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 25 x 7 mm., Nitrile Rubber
Mfr # 102507TC
Zoro # G6134707
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 25 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 102507TC
- Zoro # G6134707
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 25 mm |
Width | 7 mm |
Outside Diameter | 25 mm |
Inside Diameter | 10 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 10 mm, Outside Diameter 25 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 48 # of Teeth (40BS48 X 1)
- BLACK SWAN Black Swan Manufacturing 139208516 1 qt. No Hub Sealant (139208516)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 25 x 37 x 8 mm., TC, Nitrile Rubber (25378TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- Dds Motor Supplies