Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 10 x 24 x 7 mm., Fluoro Rubber (Discontinued)
Mfr # 102407TCV
Zoro # G6134716
This Product is Discontinued
Key Features
- Seal Type Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 24 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 102407TCV
- Zoro # G6134716
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 10 mm |
Outside Diameter | 24 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
System of Measurement | Metric |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Case Coating | None |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 10 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- SKF SKF-6206Z C3, Single Row Ball Brgs, 6206Z C3 (6206Z C3)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- DDS Shaft Seal, 25 x 38 x 7 mm., TCV, Fluoro Rubber (25387TCV)
- DDS Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber (11514012TC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203007SC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- Dds Motor Supplies