Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber
Mfr # 102004VC
Zoro # G6134759
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 20 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 102004VC
- Zoro # G6134759
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 20 mm |
Width | 4 mm |
Outside Diameter | 20 mm |
Inside Diameter | 10 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 10 mm, Outside Diameter 20 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- Dds Shaft Seals & Adapters