Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber
Mfr # 101907TC
Zoro # G6134777
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 19 mm
- Width 7 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 101907TC
- Zoro # G6134777
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 19 mm |
Width | 7 mm |
Outside Diameter | 19 mm |
Inside Diameter | 10 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 10 mm, Outside Diameter 19 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Inlet Block (8940163637)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 40 (HH140)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1K11)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- Dds Shaft Seals & Adapters