Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 18 x 6 mm., TCV, Fluoro Rubber
Mfr # 10186TCV
Zoro # G7751366
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 18 mm
- Lip Material Fluoro Rubber
- Design Code TCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10186TCV
- Zoro # G7751366
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 18 mm |
Width | 6 mm |
Outside Diameter | 18 mm |
Overall Width | 6 mm |
Inside Diameter | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
System of Measurement | Metric |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 10 mm, Outside Diameter 18 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Knob Kit, Simplex (7490608301)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, 20 x 26 x 5 mm., TC, Nitrile Rubber (20265TC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- Dds Motor Supplies