Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 17 x 7 mm., TC, Nitrile Rubber
Mfr # 10176TC
Zoro # G7751199
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 17 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10176TC
- Zoro # G7751199
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 17 mm |
Width | 7 mm |
Inside Diameter | 10 mm |
Outside Diameter | 17 mm |
Overall Width | 6 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 10 mm, Outside Diameter 17 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- MEGADYNE FHP V-BELTS (3L210)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- Dds Motor Supplies