Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber
Mfr # 101604SC
Zoro # G6134786
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 16 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 101604SC
- Zoro # G6134786
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 16 mm |
Width | 4 mm |
Overall Width | 4 mm |
Inside Diameter | 10 mm |
Outside Diameter | 16 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 10 mm, Outside Diameter 16 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-075)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-11)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, Auto, 1/2" (F554AFW)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- Dds Shaft Seals & Adapters