Shop All Timing Belts
D&D
Timing Belt, T10US, 35 x 1250mm PL, T125
Mfr # 35T10/1250US
Zoro # G201891619
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 125
- Material STEEL
- Pitch 10
- Resists Oil, Heat
- Number of Ribs 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 35T10/1250US
- Zoro # G201891619
- UPC # 190859471370
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 1250mm |
Top Width | 35mm |
Details
Number of Teeth - Timing Belts | 125 |
Material | STEEL |
Pitch | 10 |
Resists | Oil, Heat |
Number of Ribs | 35 |
V-Belt Section | T10US |
Description
Timing Belt, T10US, 35 x 1250mm PL, T125 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6407G)
- ALPHA TECHNOLOGIES Aignep USA Kit Clevis Bracket Mount AL 50 for ISO 15552 Cylinders (VCF050)
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- D&D Timing Belt, 5M, 15 x 230mm PL, T46 (230-5M-15)
- D&D Timing Belt, 8M, 12 x 800mm PL, T100 (800-8M-12)
- D&D Timing Belt, 5M, 15 x 1145mm PL, T229 (1145-5M-15)
- D&D Timing Belt, L, 0.5 x 23.2in PL, T62 (232L050)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- BANDO Timing Belt, HT, Neoprene, 500-5M-15 (500-5M-15)
- D&D Power Transmission Belts