Shop All Timing Belts
D&D
Timing Belt, T10US, 32 x 2850mm PL, T285
Mfr # 32T10/2850US
Zoro # G801884660
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 285
- Material STEEL
- Pitch 10
- Number of Ribs 32
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 32T10/2850US
- Zoro # G801884660
- UPC # 190859471035
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 2850mm |
Top Width | 32mm |
Details
Number of Teeth - Timing Belts | 285 |
Material | STEEL |
Pitch | 10 |
Number of Ribs | 32 |
Resists | Oil, Heat |
V-Belt Section | T10US |
Description
Timing Belt, T10US, 32 x 2850mm PL, T285 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNC-32 (SNC-32)
- BESTORQ V-Belt, 5L305 (5L305)
- FLEXZILLA Air Hose, 3/8" x 50, 1/4" MNPT Fittings (HFZ3850YW2)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- D&D Timing Belt, H, 0.75 x 30in PL, T60 (300H075)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- D&D Timing Belt, 8M, 15 x 896mm PL, T112 (896-8M-15)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- D&D Power Transmission Belts