Shop All Timing Belts
D&D
Timing Belt, T10US, 16 x 500mm PL, T50
Mfr # 16T10/500US
Zoro # G501884229
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 50
- Pitch 10
- Material STEEL
- Resists Oil, Heat
- Number of Ribs 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 16T10/500US
- Zoro # G501884229
- UPC # 190859640998
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 500mm |
Top Width | 16mm |
Details
Number of Teeth - Timing Belts | 50 |
Pitch | 10 |
Material | STEEL |
Resists | Oil, Heat |
Number of Ribs | 16 |
V-Belt Section | T10US |
Description
Timing Belt, T10US, 16 x 500mm PL, T50 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- MILTON ASME Safety Valve, 70 PSI Pop off Press. (1090-70)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- D&D Belt, VS, 1.375 x 33.3in OC (2230V326)
- D&D Timing Belt, 5M, 15 x 575mm PL, T115 (575-5M-15)
- D&D Timing Belt, L, 0.5 x 28.5in PL, T76 (285L050)
- D&D Timing Belt, L, 0.75 x 60in PL, T160 (600L075)
- D&D Timing Belt, H, 1 x 21in PL, T42 (210H100)
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- D&D Timing Belts