Shop All Timing Belts
D&D
Timing Belt, S8M, 15 x 696mm PL, T87
Mfr # 150-S8M-696
Zoro # G901892022
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 87
- Material FIBERGLASS
- Pitch 8
- Resists Oil, Heat
- Number of Ribs 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 150-S8M-696
- Zoro # G901892022
- UPC # 190859297710
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 15mm |
Outside Length | 696mm |
Details
Number of Teeth - Timing Belts | 87 |
Material | FIBERGLASS |
Pitch | 8 |
Resists | Oil, Heat |
Number of Ribs | 15 |
V-Belt Section | S8M |
Description
Timing Belt, S8M, 15 x 696mm PL, T87 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Timing Belt, 3M, 6 x 186mm PL, T62 (186-3M-06)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- D&D Timing Belt, XL, 0.37 x 13in PL, T65 (130XL037)
- D&D Belt, VS, 1.187 x 30.4in OC (1922V298)
- CARLISLE 320H100 Synchro-Cog Timing Belt (320H100)
- D&D Timing Belts