Shop All Timing Belts
D&D
Timing Belt, S5M, 15 x 930mm PL, T186
Mfr # 150-S5M-930
Zoro # G801884554
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 186
- Material FIBERGLASS
- Pitch 5
- Resists Oil, Heat
- Number of Ribs 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 150-S5M-930
- Zoro # G801884554
- UPC # 190859259572
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 930mm |
Top Width | 15mm |
Details
Number of Teeth - Timing Belts | 186 |
Material | FIBERGLASS |
Pitch | 5 |
Resists | Oil, Heat |
Number of Ribs | 15 |
V-Belt Section | S5M |
Description
Timing Belt, S5M, 15 x 930mm PL, T186 D and D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- D&D Timing Belt, 8M, 50 x 1040mm PL, T130 (1040-8M-50)
- D&D Timing Belt, 5M, 9 x 225mm PL, T45 (225-5M-09)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- D&D Timing Belts