Shop All Timing Belts
D&D
Timing Belt, S4.5M, 15 x 239mm PL, T53
Mfr # 150-S4.5M-239
Zoro # G901884379
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 53
- Pitch 4.5
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 150-S4.5M-239
- Zoro # G901884379
- UPC # 190859147435
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 239mm |
Top Width | 15mm |
Details
Number of Teeth - Timing Belts | 53 |
Pitch | 4.5 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 15 |
V-Belt Section | S4.5M |
Description
Timing Belt, S4.5M, 15 x 239mm PL, T53 D and D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- POWERDRIVE 1/2" to 2-1/2" V-Belt Pulley 9.75" OD (2B94SK)
- TRICO Oilertrico Oilers 4Oz (31804)
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- D&D Timing Belt, 5M, 15 x 475mm PL, T95 (475-5M-15)
- D&D Belt, VS, 1.187 x 85.2in OC (1922V846)
- D&D Timing Belt, 5M, 15 x 410mm PL, T82 (410-5M-15)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- DAYTON Gearbelt, H, 108 Teeth, Length 54.0 In (1DHT9)
- D&D Timing Belts