Shop All Timing Belts
D&D
Timing Belt, P8M, 20 x 1280mm PL, T160
Mfr # 1280-P8M-20
Zoro # G301884665
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 160
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 20
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1280-P8M-20
- Zoro # G301884665
- UPC # 190859325864
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 1280mm |
Top Width | 20mm |
Details
Number of Teeth - Timing Belts | 160 |
Material | FIBERGLASS |
Pitch | 8 |
Number of Ribs | 20 |
Resists | Oil, Heat |
V-Belt Section | P8M |
Description
Timing Belt, P8M, 20 x 1280mm PL, T160 D&D DURA-PRECISION TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PRECISION TORQUE synchronous belts feature an RPP tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-torque synchronous drives. All DURA-PRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- D&D Timing Belt, 14M, 55 x 4326mm PL, T309 (4326-14M-55)
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- D&D Timing Belt, L, 0.5 x 30.4in PL, T81 (304L050)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- BESTORQ 5M Timing Belts, 525-5M-25 (525-5M-25)
- D&D Power Transmission Belts