Shop All Timing Belts
D&D
Timing Belt, L, 1.5 x 42in PL, T112
Mfr # 420L150
Zoro # G601885058
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 112
- Pitch 0.375
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 420L150
- Zoro # G601885058
- UPC # 190859765219
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/2" |
Outside Length | 42" |
Details
Number of Teeth - Timing Belts | 112 |
Pitch | 0.375 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 150 |
V-Belt Section | L |
Description
Timing Belt, L, 1.5 x 42in PL, T112 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Metric Alem Grease Fitting, Assort, 44 pcs (DISP-GFA2371)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- D&D Timing Belt, 8M, 25 x 2600mm PL, T325 (2600-8M-25)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- D&D Timing Belt, H, 1 x 57in PL, T114 (570H100)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- D&D Timing Belt, H, 1.5 x 48in PL, T96 (480H150)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 35in PL, T70 (350H150)
- D&D Power Transmission Belts