Shop All Timing Belts
D&D
Timing Belt, L, 0.5 x 33.4in PL, T89
Mfr # 334L050
Zoro # G601889810
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 89
- Pitch 0.375
- Material FIBERGLASS
- Number of Ribs 50
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 334L050
- Zoro # G601889810
- UPC # 190859228295
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1/2" |
Outside Length | 33 2/5" |
Details
Number of Teeth - Timing Belts | 89 |
Pitch | 0.375 |
Material | FIBERGLASS |
Number of Ribs | 50 |
Resists | Oil, Heat |
V-Belt Section | L |
Description
Timing Belt, L, 0.5 x 33.4in PL, T89 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- VELVAC Slider Hose 102", 3/8"Id 1/2 Od (149124)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH0912A, Pressure Line, 10 micron, Outside-In (MF0059473)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/4 In (P1 X 1 1/4)
- D&D Timing Belt, 3M, 9 x 267mm PL, T89 (267-3M-09)
- D&D Timing Belt, 5M, 15 x 445mm PL, T89 (445-5M-15)
- D&D Timing Belt, 14M, 40 x 1890mm PL, T135 (1890-14M-40)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- AAON BELT HEATWHEEL ERC3628 (R76260)
- D&D Timing Belts