Shop All Timing Belts
D&D
Timing Belt, L, 0.5 x 23.6in PL, T63
Mfr # 236L050
Zoro # G101886142
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 63
- Pitch 0.375
- Material FIBERGLASS
- Number of Ribs 50
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 236L050
- Zoro # G101886142
- UPC # 190859207580
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1/2" |
Outside Length | 23 3/5" |
Details
Number of Teeth - Timing Belts | 63 |
Pitch | 0.375 |
Material | FIBERGLASS |
Number of Ribs | 50 |
Resists | Oil, Heat |
V-Belt Section | L |
Description
Timing Belt, L, 0.5 x 23.6in PL, T63 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L280 Cogged V-Belt, 28" Outside Length, 1/4" Top Width, 1 Ribs (13V783)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- D&D Timing Belt, H, 2 x 80in PL, T160 (800H200)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Timing Belt, L, 0.5 x 27.7in PL, T74 (277L050)
- D&D Timing Belt, H, 0.75 x 30in PL, T60 (300H075)
- D&D Belt, VS, 0.875 x 34.5in OC (1422V340)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- BESTORQ L Timing Belts (322L075)
- D&D Power Transmission Belts