Shop All Timing Belts
D&D
Timing Belt, H, 1 x 170in PL, T340
Mfr # 1700H100
Zoro # G001889175
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 340
- Pitch 0.5
- Material FIBERGLASS
- Number of Ribs 100
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1700H100
- Zoro # G001889175
- UPC # 190859704416
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1" |
Outside Length | 170" |
Details
Number of Teeth - Timing Belts | 340 |
Pitch | 0.5 |
Material | FIBERGLASS |
Number of Ribs | 100 |
Resists | Oil, Heat |
V-Belt Section | H |
Description
Timing Belt, H, 1 x 170in PL, T340 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- MOTOR GUARD Air Filter Kit (241)
- NSK NSK 6203 ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6203 ZZ)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- D&D Timing Belt, 5M, 15 x 670mm PL, T134 (670-5M-15)
- D&D Timing Belt, 3M, 9 x 564mm PL, T188 (564-3M-09)
- D&D Belt, VS, 1 x 21.5in OC (1632V210)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- D&D Timing Belt, T2.5R, 4 x 230mm PL, T92 (4T2.5/230R)
- D&D Timing Belt, 5M, 20 x 670mm PL, T134 (670-5M-20)
- OPTIBELT Omega 630Mm 5Mm 25Mm Timing Belt (630-5M-25)
- D&D Timing Belts