Shop All Timing Belts
D&D
Timing Belt, H, 0.75 x 63in PL, T126
Mfr # 630H075
Zoro # G401885760
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 126
- Material FIBERGLASS
- Pitch 0.5
- Resists Oil, Heat
- Number of Ribs 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 630H075
- Zoro # G401885760
- UPC # 190859196167
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 63" |
Top Width | 3/4" |
Details
Number of Teeth - Timing Belts | 126 |
Material | FIBERGLASS |
Pitch | 0.5 |
Resists | Oil, Heat |
Number of Ribs | 75 |
V-Belt Section | H |
Description
Timing Belt, H, 0.75 x 63in PL, T126 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- BANDO Xl Timing Belt, 50Xl075G (50XL075G)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AIRSPADE Repair Kit, Handle, Use with ASU4000HA (ASU4000HR)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- GATES Hi-Power II Belts, B54 (B54)
- D&D Timing Belts