Shop All Timing Belts
D&D
Timing Belt, DL, 0.75 x 60in PL, T160
Mfr # D600L075
Zoro # G201886943
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 160
- Pitch 0.375
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # D600L075
- Zoro # G201886943
- UPC # 190859569206
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 60" |
Top Width | 3/4" |
Details
Number of Teeth - Timing Belts | 160 |
Pitch | 0.375 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 75 |
V-Belt Section | DL |
Description
Timing Belt, DL, 0.75 x 60in PL, T160 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX 106 in Outside Length, 1/2" Top Width, 1 Ribs (A104)
- A.O. SMITH Genteq OEM Replacement Motor, 1/2 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S045)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- D&D Timing Belt, H, 0.75 x 30in PL, T60 (300H075)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- D&D Timing Belt, H, 1 x 33in PL, T66 (330H100)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- D&D Power Transmission Belts