Shop All Timing Belts
D&D
Timing Belt, DH, 1 x 66in PL, T132
Mfr # D660H100
Zoro # G001886884
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 132
- Pitch 0.5
- Material FIBERGLASS
- Number of Ribs 100
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # D660H100
- Zoro # G001886884
- UPC # 190859418306
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 66" |
Top Width | 1" |
Details
Number of Teeth - Timing Belts | 132 |
Pitch | 0.5 |
Material | FIBERGLASS |
Number of Ribs | 100 |
Resists | Oil, Heat |
V-Belt Section | DH |
Description
Timing Belt, DH, 1 x 66in PL, T132 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- CHICAGO PNEUMATIC Standard Duty Air Ratchet, 3/8"Drive (CP886)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- D&D Timing Belt, D8M, 30 x 2400mm PL, T300 (D2400-8M-30)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- D&D Timing Belt, 8M, 20 x 920mm PL, T115 (920-8M-20)
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- D&D Timing Belts