Shop All Timing Belts
D&D
Timing Belt, DH, 1 x 48in PL, T96
Mfr # D480H100
Zoro # G801886121
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 96
- Pitch 0.5
- Material FIBERGLASS
- Number of Ribs 100
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # D480H100
- Zoro # G801886121
- UPC # 190859434351
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1" |
Outside Length | 48" |
Details
Number of Teeth - Timing Belts | 96 |
Pitch | 0.5 |
Material | FIBERGLASS |
Number of Ribs | 100 |
Resists | Oil, Heat |
V-Belt Section | DH |
Description
Timing Belt, DH, 1 x 48in PL, T96 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- D&D Timing Belt, XL, 0.37 x 27in PL, T135 (270XL037)
- D&D Timing Belt, L, 0.75 x 60in PL, T160 (600L075)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- D&D Timing Belt, 8M, 21 x 800mm PL, T100 (800-8M-21)
- D&D Timing Belt, 8M, 30 x 720mm PL, T90 (720-8M-30)
- D&D Timing Belt, S5M, 15 x 930mm PL, T186 (150-S5M-930)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- D&D Power Transmission Belts