Shop All Timing Belts
D&D
Timing Belt, D8M, 30 x 2000mm PL, T250
Mfr # D2000-8M-30
Zoro # G901884225
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 250
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 30
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # D2000-8M-30
- Zoro # G901884225
- UPC # 190859182344
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 30mm |
Outside Length | 2000mm |
Details
Number of Teeth - Timing Belts | 250 |
Material | FIBERGLASS |
Pitch | 8 |
Number of Ribs | 30 |
Resists | Oil, Heat |
V-Belt Section | D8M |
Description
Timing Belt, D8M, 30 x 2000mm PL, T250 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SKF SKF YET206-102, Insert Ball Bearings (YET206-102)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- D&D Timing Belt, 3M, 15 x 531mm PL, T177 (531-3M-15)
- D&D Timing Belt, 8M, 30 x 1600mm PL, T200 (1600-8M-30)
- D&D Belt, VS, 0.875 x 34.5in OC (1422V340)
- B B MANUFACTURING 540DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (540DH100G)
- D&D Power Transmission Belts