Shop All Timing Belts
D&D
Timing Belt, D8M, 30 x 1760mm PL, T220
Mfr # D1760-8M-30
Zoro # G101884292
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 220
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 30
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # D1760-8M-30
- Zoro # G101884292
- UPC # 190859626831
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 30mm |
Outside Length | 1760mm |
Details
Number of Teeth - Timing Belts | 220 |
Material | FIBERGLASS |
Pitch | 8 |
Number of Ribs | 30 |
Resists | Oil, Heat |
V-Belt Section | D8M |
Description
Timing Belt, D8M, 30 x 1760mm PL, T220 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930190Q, Pressure Line, 10 micron, Outside-In (MF0058482)
- D&D 1512mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1512)
- D&D Timing Belt, 14M, 40 x 1778mm PL, T127 (1778-14M-40)
- D&D Timing Belt, 5M, 15 x 740mm PL, T148 (740-5M-15)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- D&D Power Transmission Belts