Shop All Timing Belts
D&D
Timing Belt, D14M, 85 x 4956mm PL, T354
Mfr # D4956-14M-85
Zoro # G401883735
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 354
- Pitch 14
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # D4956-14M-85
- Zoro # G401883735
- UPC # 190859270423
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 4956mm |
Top Width | 85mm |
Details
Number of Teeth - Timing Belts | 354 |
Pitch | 14 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 85 |
V-Belt Section | D14M |
Description
Timing Belt, D14M, 85 x 4956mm PL, T354 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6000-2NSE9C3 (6000-2NSE9C3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- D&D Timing Belt, 5M, 15 x 545mm PL, T109 (545-5M-15)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- D&D Timing Belt, XL, 0.37 x 22in PL, T110 (220XL037)
- D&D Timing Belts