Shop All Timing Belts
D&D
Timing Belt, 8M, 50 x 2000mm PL, T250
Mfr # 2000-8M-50
Zoro # G401883698
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 250
- Pitch 8
- Material FIBERGLASS
- Number of Ribs 50
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2000-8M-50
- Zoro # G401883698
- UPC # 190859630371
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 2000mm |
Top Width | 50mm |
Details
Number of Teeth - Timing Belts | 250 |
Pitch | 8 |
Material | FIBERGLASS |
Number of Ribs | 50 |
Resists | Oil, Heat |
V-Belt Section | 8M |
Description
Timing Belt, 8M, 50 x 2000mm PL, T250 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- DIXON HTSeries Coupler ST, 3/4", FemaleNPTF, 3/4" (6HTF6)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- D&D Timing Belt, 8M, 30 x 672mm PL, T84 (672-8M-30)
- D&D Belt, VS, 1.187 x 69.7in OC (1930V691)
- D&D Belt, VS, 1.5 x 37.1in OC (2430V364)
- D&D Timing Belt, S4.5M, 15 x 239mm PL, T53 (150-S4.5M-239)
- D&D Timing Belt, 5M, 15 x 275mm PL, T55 (275-5M-15)
- D&D Timing Belt, 8M, 20 x 800mm PL, T100 (800-8M-20)
- D&D Timing Belts