Shop All Timing Belts
D&D
Timing Belt, 8M, 20 x 600mm PL, T75
Mfr # 600-8M-20
Zoro # G001884262
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 75
- Pitch 8
- Material FIBERGLASS
- Number of Ribs 20
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 600-8M-20
- Zoro # G001884262
- UPC # 190859790808
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 20mm |
Outside Length | 600mm |
Details
Number of Teeth - Timing Belts | 75 |
Pitch | 8 |
Material | FIBERGLASS |
Number of Ribs | 20 |
Resists | Oil, Heat |
V-Belt Section | 8M |
Description
Timing Belt, 8M, 20 x 600mm PL, T75 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- CENTURY Pressure Washer Motor (B869)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- D&D Timing Belt, 8M, 50 x 1040mm PL, T130 (1040-8M-50)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- D&D Timing Belt, 8M, 30 x 1280mm PL, T160 (1280-8M-30)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- B B MANUFACTURING 6T5/575, Timing Belt, Polyurethane, Steel (6T5/575)
- D&D Power Transmission Belts