Shop All Timing Belts
D&D
Timing Belt, 5M, 9 x 300mm PL, T60
Mfr # 300-5M-09
Zoro # G601886185
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 60
- Pitch 5
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 300-5M-09
- Zoro # G601886185
- UPC # 190859198543
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 300mm |
Top Width | 9mm |
Details
Number of Teeth - Timing Belts | 60 |
Pitch | 5 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 9 |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 9 x 300mm PL, T60 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-20MORFS TEE (FF6602-20-20-20)
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6206C3)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- D&D Timing Belt, L, 0.75 x 19.5in PL, T52 (195L075)
- D&D Belt, VS, 1.5 x 37.1in OC (2430V364)
- D&D Timing Belt, XLK, 0.37 x 14.2in PL, T71 (142XLK037)
- D&D Belt, VS, 2.75 x 86in OC (4430V850)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 780mm L x 25mm W (250S5M780)
- D&D Timing Belts