Shop All Timing Belts
D&D
Timing Belt, 5M, 25 x 775mm PL, T155
Mfr # 775-5M-25
Zoro # G501891562
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 155
- Pitch 5
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 775-5M-25
- Zoro # G501891562
- UPC # 190859011293
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 25mm |
Outside Length | 775mm |
Details
Number of Teeth - Timing Belts | 155 |
Pitch | 5 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 25 |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 25 x 775mm PL, T155 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-43)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- D&D Timing Belt, 14M, 85 x 1190mm PL, T85 (1190-14M-85)
- D&D Timing Belt, L, 0.5 x 15.4in PL, T41 (154L050)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- D&D Power Transmission Belts