Shop All Timing Belts
D&D
Timing Belt, 14M, 85 x 1890mm PL, T135
Mfr # 1890-14M-85
Zoro # G501884021
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1890-14M-85
- Zoro # G501884021
- UPC # 190859126997
- Country of Origin China
- Category Timing Belts
Description
Timing Belt, 14M, 85 x 1890mm PL, T135 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- D&D Timing Belt, H, 1.5 x 51in PL, T102 (510H150)
- D&D Timing Belt, H, 2 x 32in PL, T64 (320H200)
- D&D Timing Belt, 8M, 25 x 1800mm PL, T225 (1800-8M-25)
- D&D Timing Belt, 5M, 15 x 740mm PL, T148 (740-5M-15)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- D&D Power Transmission Belts